Motion
SCCS01SGAF-GRN-F

3M
SCCS01SGAF-GRN-F

Solus™ Safety Glasses - Anti-Fog, Clear Lens, Polycarbonate
Mi Item #08103275
MFR #SCCS01SGAF-GRN-F
Price$27.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCCS01SGAF-GRN-F

Solus™ Safety Glasses - Anti-Fog, Clear Lens, Polycarbonate
Mi Item #08103275
MFR #SCCS01SGAF-GRN-F

Mfr description
SCCS01SGAF-GRN-F, CLEAR SGAF FM
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Solus™ CCS Series eyewear includes the Corded Control System (CCS) temples. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection they need to focus on the jobs at hand. Earplugs sold separately.
  • Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings. *When tested using EN168 Resistance to Fogging of Oculars and Resistance to Surface Damage by Fine Particules test methods.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.99/each

Specifications

Dimensions

  • Weight
    0.136 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Cushioned Foam Liner
  • Frame Color
    Green
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Group & Class
    Premium
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SCCS01SGAF-GRN-F
  • Manufacturer Upc Number
    50076308944006
  • Series
    CCS
  • Type
    Safety Glasses
  • UPC_NO
    50076308944006
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)