Motion
SCCS02SGAF-GRN-F, GRAY SGAF FM 20/CS

3M
SCCS02SGAF-GRN-F, GRAY SGAF FM 20/CS

3M™ Solus™ CCS Series, SCCS02SGAF-GRN-F, Scotchgard™ Anti-Fog Coating, Gray AF-AS Lens, Foam Gasket
MI ITEM #08103276
MFR #SCCS02SGAF-GRN-F, GRAY SGAF FM 20/CS
Price$486.76/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCCS02SGAF-GRN-F, GRAY SGAF FM 20/CS

3M™ Solus™ CCS Series, SCCS02SGAF-GRN-F, Scotchgard™ Anti-Fog Coating, Gray AF-AS Lens, Foam Gasket
MI ITEM #08103276
MFR #SCCS02SGAF-GRN-F, GRAY SGAF FM 20/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$486.76/ca

Specifications

Dimensions

  • Weight
    0.136 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Cushioned Foam Liner
  • Frame Color
    Green
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Group & Class
    Premium
  • Lens Coating
    Scotchgard Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    3M Z87+ U6L3
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SCCS02SGAF-GRN-F
  • Manufacturer Upc Number
    50076308944013
  • Series
    CCS
  • Type
    Protective Eyewear
  • UPC_NO
    50076308944013
  • UV Protection
    Yes

Overview

Mfr description
SCCS02SGAF-GRN-F, GRAY SGAF FM 20/CS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Solus™ CCS Series eyewear includes the Corded Control System (CCS) temples. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection they need to focus on the jobs at hand. Earplugs sold separately.
  • Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings. *When tested using EN168 Resistance to Fogging of Oculars and Resistance to Surface Damage by Fine Particules test methods.
  • Features a comfortable gasket that helps limit eye exposure to debris while providing additional cushioning
  • Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1
  • 2015 Standard as an Impact Rated spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought