Motion
SCCS07SGAF-GRN-F, I/O GRAY SGAF FM 20/CS

3M
SCCS07SGAF-GRN-F, I/O GRAY SGAF FM 20/CS

3M™ Solus™ CCS Series, SCCS07SGAF-GRN-F, Scotchgard™ Anti-Fog Coating, I/O Gray AF-AS Lens, Foam Gasket
MI ITEM #08103277
MFR #SCCS07SGAF-GRN-F, I/O GRAY SGAF FM 20/CS
Your Price$481.07/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCCS07SGAF-GRN-F, I/O GRAY SGAF FM 20/CS

3M™ Solus™ CCS Series, SCCS07SGAF-GRN-F, Scotchgard™ Anti-Fog Coating, I/O Gray AF-AS Lens, Foam Gasket
MI ITEM #08103277
MFR #SCCS07SGAF-GRN-F, I/O GRAY SGAF FM 20/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$481.07/ca(List $559.77)

Overview

Mfr description
SCCS07SGAF-GRN-F, I/O GRAY SGAF FM 20/CS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Solus™ CCS Series eyewear includes the Corded Control System (CCS) temples. The versatile design helps keep eyewear and earplugs attached, untangled and ready to use, so your team has the convenient, comfortable protection they need to focus on the jobs at hand. Earplugs sold separately.
  • Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings. *When tested using EN168 Resistance to Fogging of Oculars and Resistance to Surface Damage by Fine Particules test methods.
  • Features a comfortable gasket that helps limit eye exposure to debris while providing additional cushioning
  • Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1
  • 2015 Standard as an Impact Rated spectacle

Specifications

  • Type
    Protective Eyewear
  • Lens Color
    Gray I/O
  • Lens Coating
    Scotchgard Anti-Fog
  • Lens Material
    Polycarbonate
  • Comfort Features
    Cord Control System Temples for Earplug Attachment
  • Frame Style
    Frameless
  • UV Protection
    Yes
  • Series
    CCS
  • Lens Marking
    3M Z87+ U6 L1.7
  • Manufacturer Stock Number
    SCCS07SGAF-GRN-F
  • Manufacturer Upc Number
    50076308944020
  • Group & Class
    Premium
  • UPC_NO
    50076308944020
  • Weight
    0.136 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Green
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought