Motion
S1407SGAF

3M
S1407SGAF

Solus™ Safety Glasse - Anti-Fog, Scratch Resistant, Gray Lens, Pink, Black Frame/Temple Color, Polycarbonate
MI ITEM #08103281
MFR #S1407SGAF
Price$477.10/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1407SGAF

Solus™ Safety Glasse - Anti-Fog, Scratch Resistant, Gray Lens, Pink, Black Frame/Temple Color, Polycarbonate
MI ITEM #08103281
MFR #S1407SGAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$477.10/ca

Specifications

Dimensions

  • Weight
    1.404 lb

Details

  • Additional Details
    Lens Coating;Scotchgard Anti-Fog;Frame Color;Pink;Black;Lens Color;Indoor;Outdoor Gray;Compliance;Ansi Z87.1-2015;Seal Type;Uv Protection;99.9%
  • Adjustable Temples
    No
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020
  • Comfort Features
    Soft adjustable nose bridge
  • Description
    3Mtm Solustm 1000-Series Safety Glasses S1407Sgaf, Pink/Black, I/O Gray Scotchgardtm Anti-Fog Lens
  • Fits Over Eyeglasses
    No
  • Frame Color
    Pink/Black
  • Frame Color Family
    Black, Pink
  • Frame Style
    Frameless
  • Frame Temple Color
    Black, Pink
  • Frame Temple Material
    Plastic
  • Frame Type
    Rimless
  • Group & Class
    Premium
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Marking
    Z87.1+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Manufacturer Stock Number
    S1407SGAF
  • Manufacturer Upc Number
    50051131274452
  • Metal Frame
    No
  • Noisepiece Type
    Soft Adjustable
  • Product Line
    Solustm 1000 Series
  • Series
    1000
  • Specialty Features
    Anti Fog, Scratch Resistant, Uv Protection
  • Standards Met
    ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Black, Pink
  • Temple Style
    Padded
  • Type
    Safety Glasses
  • UPC_NO
    50051131274452
  • UV Protection
    Yes

Overview

Mfr description
S1407SGAF PINK/BLACK I/O GRY AF LN 20/CS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
  • Vented, removable foam gasket to help reduce eye exposure (optional)
  • Soft nose bridge and padded temples for added comfort
  • The coating can be disinfected with dilute bleach soaking or alcohol wipes without losing its anti-fog performance. Washing with soap and water is considered a best practice and can enhance coating longevity.
  • Available in bold, modern colors for a personalized style.
  • Polycarbonate lens absorbs 99.9% of UV rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
  • Scotchgard™ Anti-fog coating provides fog and abrasion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought