Motion
SF301AF CLEAR AF/AS LENS ANSI 20/CS

3M
SF301AF CLEAR AF/AS LENS ANSI 20/CS

3M™ SecureFit™ Protective Eyewear SF301AF, Clear Lens
MI ITEM #08103283
MFR #SF301AF CLEAR AF/AS LENS ANSI 20/CS
Your Price$134.47/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF301AF CLEAR AF/AS LENS ANSI 20/CS

3M™ SecureFit™ Protective Eyewear SF301AF, Clear Lens
MI ITEM #08103283
MFR #SF301AF CLEAR AF/AS LENS ANSI 20/CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.47/ca(List $149.75)

Overview

Mfr description
SF301AF CLEAR AF/AS LENS ANSI 20/CS
  • For industrial/occupational use only. Not for consumer sale or use.3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head; Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement; Lenses are angled to help accommodate high cheekbone structure, Soft nose pads help safety eyewear fit securely on a low nose bridge, Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1 Standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Material
    Polycarbonate
  • Comfort Features
    3M™ Pressure Diffusion Temple Technology
  • Frame Style
    Frameless
  • UV Protection
    Yes
  • Series
    300
  • Lens Marking
    Z87+
  • Manufacturer Upc Number
    50051131274346
  • UPC_NO
    50051131274346
  • Weight
    1.502 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Clear
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text