Overview
Mfr description
SF302AF GRAY AF/AS LENS ANSI 20/CS
- For industrial/occupational use only. Not for consumer sale or use.3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head; Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement; Lenses are angled to help accommodate high cheekbone structure, Soft nose pads help safety eyewear fit securely on a low nose bridge, Choose from models with anti-fog/anti-scratch or 3M™ Scotchgard™ Anti-Fog coating; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1 Standard
Specifications
- TypeSafety Glasses
- Lens ColorGray
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens MaterialPolycarbonate
- Comfort FeaturesPolycarbonate lens
- Frame StyleFrameless
- UV ProtectionYes
- Series300
- Lens MarkingZ87+
- Manufacturer Upc Number50051131274360
- UPC_NO50051131274360
- Weight1.502 lb
- Additional DetailsAnti-Fog Lenses
- Frame ColorGray
- Frame Temple MaterialPlastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data