Motion
MLGCLB32-300-R-E

SMC CORP OF AMERICA
MLGCLB32-300-R-E

MLGCLB32-300-R-E
MI ITEM #08103292
MFR #MLGCLB32-300-R-E
Price$742.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB32-300-R-E

MLGCLB32-300-R-E
MI ITEM #08103292
MFR #MLGCLB32-300-R-E

Mfr description
MLGCLB32-300-R-E CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Round Body Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R-E
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    Fine Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    Ball Bearing, Spring Locking (Exhaust), With Rear Plate
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Fine Lock Mechanism
  • Series
    MLGC
  • Special Applications
    Pushing
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)