1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LEESON ELECTRIC
M1135251.00
M1135251.00 RIGHT ANGLE GEARBOX
Mi Item #
08103297
MFR #
M1135251.00
Price
$1,614.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
LEESON ELECTRIC M1135251.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LEESON ELECTRIC
M1135251.00
M1135251.00 RIGHT ANGLE GEARBOX
Mi Item #
08103297
MFR #
M1135251.00
Mfr description
M1135251.00 RIGHT ANGLE GEARBOX
Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
Precision machined aluminum gear housing
Lubrication is permanent with an oil bath
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,614
.39
/each
Add to Cart
Specifications
Dimensions
Length
15.25 in
Service Factor
1
Shaft Diameter
0.6250 in
Weight
14.00 lbs
Width
7.13 in
Details
Mounting Type
Special
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items