Motion
160C70
Stock Bore Sprocket - 160 / 2 in, C Hub, 70 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #08103350
MFR #160C70
Price$6,500.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, C Hub, 70 Teeth, 1.5000 in Stock Bore, Steel Material
Mi Item #08103350
MFR #160C70

Mfr description
160C70 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,500.24/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    43.5533 in
  • Hub Outside Diameter
    8.0000 in
  • Length Through Bore
    5.0000 in
  • Maximum Bore Diameter
    5.5 in
  • Outside Diameter
    45.733 in
  • Pitch Diameter
    44.5783 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    45.73 in
  • Storage Dimension Width
    45.73 in
  • Tooth Thickness
    1.1560 in
  • Weight
    446.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Upc Number
    697950027487
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950027487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)