Overview
Mfr description
SRH4111-03
Specifications
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Series/SystemSRH
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data