Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Cylinder Suffix211012A01G00-M00-000-0000
- Product TypeRound Body Repairable Air Cylinders
- Series522P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)