Motion
GWE 5104-14
GWE 5104-14 SERVO INSERT COUPLING
MI ITEM #08111312
MFR #GWE 5104-14
Your Price$129.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5104-14 SERVO INSERT COUPLING
MI ITEM #08111312
MFR #GWE 5104-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.02/each(List $148.38)

Overview

Mfr description
GWE 5104-14 6MM-10MM 98 SH A RED
  • Self-aligning coupling with clamping hubs and dual slits
  • Jaw couplings in the series RINGFEDER® GWE 5104, with clamp hubs and a high level of international standardisation. Up to size 19 it comprises two axially (single-)slit and from size 24 two axially and radially (double-)slit clamp hubs with high concentricity and an elastomer spider that can be supplied in different levels of Shore hardness. The shaft tolerance should lie within the fit tolerance ‘g6’ to ‘h7’.
  • The coupling is available with elastomer spiders in different Shore hardness levels and impresses with its special damping properties.
  • Advantages
  • Backlash-free, through pre-stressing
  • Pluggable
  • Vibration damping
  • Torques from 0,5 – 650 Nm
  • Compensation of radial, axial and angular misalignment
  • Electrically isolating

Specifications

  • Manufacturer Catalog Number
    GWE 5104-14
  • Weight
    0.09 kg
  • Description
    JAW STYLE COUPLING
  • UPC_NO
    842058110344
  • Product Types
    Jaw Shaft Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought