Motion
RSDQA50TF-30TZ

SMC CORP OF AMERICA
RSDQA50TF-30TZ

RSQ STOPPER CYLINDER with 50 mm Bore Size
MI ITEM #08128073
MFR #RSDQA50TF-30TZ
Price$107.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA50TF-30TZ

RSQ STOPPER CYLINDER with 50 mm Bore Size
MI ITEM #08128073
MFR #RSDQA50TF-30TZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TF-30TZ
  • Guide Type
    Stopper
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Built-In Magnet, Direct Mount Switch Groove
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Type
    Stopper

Overview

Mfr description
RSDQA50TF-30TZ CYLINDER
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought