Motion
00158ET3EAL90L-W22

WEG ELECTRIC CORP
00158ET3EAL90L-W22

Motor - 2 hp, 1800 rpm / 1500 rpm, 3 ph, 230/460//190/380 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #08159851
MFR #00158ET3EAL90L-W22
Price$859.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158ET3EAL90L-W22

Motor - 2 hp, 1800 rpm / 1500 rpm, 3 ph, 230/460//190/380 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #08159851
MFR #00158ET3EAL90L-W22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$859.76/each

Specifications

Dimensions

  • Frame Size
    90S/L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460//190/380 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm / 1500 rpm

Overview

Mfr description
00158ET3EAL90L-W22 MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought