Motion
3/4X500 CL PLANT XTREME 250

GATES RUBBER CO
3/4X500 CL PLANT XTREME 250

Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
MI ITEM #08174777
MFR #3/4X500 CL PLANT XTREME 250
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X500 CL PLANT XTREME 250

Industrial Hose - 3/4 in Inner Diameter, 250 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
MI ITEM #08174777
MFR #3/4X500 CL PLANT XTREME 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.46/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.15 in

Details

  • Cover Color
    Red
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075452690
  • Working Pressure
    250 psi

Overview

Mfr description
3/4 PLANT MASTER EXTREME 250(3205-0240)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought