Motion
L610CMEN 1/2" X 10' HI-VIZ ORANGE

Lufkin - Tape Measure
L610CMEN 1/2" X 10' HI-VIZ ORANGE

Tape Measure - 3 ft Blade Length, Yellow Blade Color
Mi Item #08193243
MFR #L610CMEN 1/2" X 10' HI-VIZ ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L610CMEN 1/2" X 10' HI-VIZ ORANGE

Tape Measure - 3 ft Blade Length, Yellow Blade Color
Mi Item #08193243
MFR #L610CMEN 1/2" X 10' HI-VIZ ORANGE

Mfr description
L610CMEN 1/2" X 10' HI-VIZ ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3 ft
  • Graduation
    1/16 in, 1.00 mm

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Color
    High-Visibility Orange
  • Graduation Style
    A13
  • PSC Code
    5210
  • UPC_NO
    037103323224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)