Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Front Flange
- Cylinder StyleTie-Rod
- Guide TypeEnd-Lock
- Lock TypeEnd Lock
- Mounting TypeFront Flange
- Operating Pressure Range1 to 0.15 MPa
- Piston ActionSingle Rod
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)