Motion
SR45W2UU+2305L-II

THK AMERICA INC
SR45W2UU+2305L-II

Standard Ball Assembly Slide - 126 mm Long
Mi Item #08193510
MFR #SR45W2UU+2305L-II
Price$2,143.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR45W2UU+2305L-II

Standard Ball Assembly Slide - 126 mm Long
Mi Item #08193510
MFR #SR45W2UU+2305L-II

Mfr description
SR45W2UU+2305L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,143.73/each

Specifications

Dimensions

  • Length
    126 mm
  • Weight
    (rail) 11.3 kg, 2.(block) 2 kg

Details

  • Moment Capacity
    MA: 0.350 kNm, MB: 0.350 kNm, MC: 0.350
  • OAL
    2305 mm
  • Radial Static Load Capacity
    107 kN
  • Rail Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)