Motion
QD2/5V4.40

GATES RUBBER CO
QD2/5V4.40

Super HC® QD® 7874-2044 Sheave -
MI ITEM #08193579
MFR #QD2/5V4.40
Price$318.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2/5V4.40

Super HC® QD® 7874-2044 Sheave -
MI ITEM #08193579
MFR #QD2/5V4.40

Mfr description
2/5V4.40 QD SH SHEAVE 7874-2044
  • Gates QD, or "Quick Disconnect", sheaves are designed for easy, convenient use with your Super HC® and Super HC® PowerBand® belts.
  • Full split in bushing allows for easy installation and removal
  • Narrower sheave design is precision manufactured, static balanced, and transmits higher horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.93/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    4.4000 in
  • Weight
    3.27 lbs

Details

  • Additional Details
    Use with Super HC and Super HC PowerBand belts.
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Catalog Number
    7874-2044
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)