Motion
34-244/S
Nitrile Coated Knit Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Nylon Material
Mi Item #08193789
MFR #34-244/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Coated Knit Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, 18 Gauge, Nylon Material
Mi Item #08193789
MFR #34-244/S

Mfr description
34-244 S- MAXIFLEX NTRL GLVE (12/PK)
  • Nitrile MicroFoam coatings are compatible with light oils and provide good grip and excellent abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    50 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Silicone free, 360 ° breathability, Micro Dots on palm, Ultra light-weight liner
  • Anti Slip Grip
    Yes
  • Application
    Handling small oily parts and components, General assembly, Machining, Micro-engineering, Automotive components, Logistics, Warehousing, Airport security
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Finger
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    Level 1
  • Description
    Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4121
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Logistics, Warehousing, Manufacturing
  • Insulated
    No
  • Knit Gauge
    18
  • Laundering Capability
    Machine Washable
  • Liner Color
    Blue
  • Liner Material
    Lycra Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    34-244/S
  • Manufacturer Upc Number
    616314128011
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    Maxiflex
  • Protection Type
    Abrasion, Cut, Tear, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MaxiFlex
  • Spec Sheet
  • Standards Met
    EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314128011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)