Motion
34-244/XS
Ultra Light Weight Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - Micro Dot Palm
Mi Item #08193791
MFR #34-244/XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Light Weight Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - Micro Dot Palm
Mi Item #08193791
MFR #34-244/XS

Mfr description
34-244 XS MAXIFLEX NTRL GLVE (12/PK)
  • Nitrile MicroFoam coatings are compatible with light oils and provide good grip and excellent abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    50 cm
  • Size
    XS

Details

  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knit Wrist
  • Description
    Designed and developed to be the lightest fully breathable coated glove MaxiFlex® Elite™ completely re-writes the rules. Weighing in at a staggering 36% less and 30% thinner than traditional foam nitrile gloves MaxiFlex® Elite™ delivers a user experience that sets game changing new standards. Comfort is further enhanced through its additional increased breathability which is up to 40% more than similar gloves.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Knit Gauge
    18
  • Liner Material
    Lycra Nylon
  • Lining Material
    Lycra, Nylon
  • Manufacturer Upc Number
    616314128035
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314128035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)