Motion
141427.00
Crop Dryer Motor, 7.50 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 215TZ Frame, TEFC
MI ITEM #08193793
MFR #141427.00
List Price$2,848.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crop Dryer Motor, 7.50 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 215TZ Frame, TEFC
MI ITEM #08193793
MFR #141427.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,848.30/each for your price

Overview

Mfr description
141427.00,7 1/2HP,215TZ,1800RPM,1PH,TEFC
  • Extra Hi-Torque designs
  • Rigid base
  • Painted Red
  • Manual Overload protection
  • 1.15 service factor

Specifications

  • Frame Size
    215TZ
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1 ONLY
  • Mounting Type
    Rigid Base
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    1.1250 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Overload Protector
    Manual
  • Weight
    159.00 lbs
  • UPC_NO
    691720108291
  • Voltage
    230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text