Motion
141430.00,10HP,215TZ,1800RPM,1PH,DP

MARATHON ELECTRIC
141430.00,10HP,215TZ,1800RPM,1PH,DP

General Purpose Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
MI ITEM #08193796
MFR #141430.00,10HP,215TZ,1800RPM,1PH,DP
Price$2,172.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
141430.00,10HP,215TZ,1800RPM,1PH,DP

General Purpose Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, DP (Drip Proof) Enclosure, Rigid Base Mount
MI ITEM #08193796
MFR #141430.00,10HP,215TZ,1800RPM,1PH,DP

Mfr description
141430.00,10HP,215TZ,1800RPM,1PH,DP
  • Extra Hi-Torque designs
  • Rigid base
  • Painted Red
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,172.15/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215TZ
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.25
  • Shaft Diameter
    1.3750 in
  • Weight
    159.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Crop Dryer Motor, 10 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 215TZ Frame, DP
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    G
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720108321
  • Maximum Speed
    1745 rpm
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    10 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720108321
  • Voltage
    230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)