Motion
J1230S
Combination Wrenche - Full Polish, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 8-19/64 in OAL
Mi Item #08193870
MFR #J1230S
Price$45.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrenche - Full Polish, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 8-19/64 in OAL
Mi Item #08193870
MFR #J1230S

Mfr description
J1230S POLISHED WRENCH 15/16" SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.81/each

Specifications

Dimensions

  • Box End Head Thickness
    35/64 in, 13.89 mm
  • Box End Head Width
    1-11/32 in, 34.13 mm
  • Box End Wrench Size  
    15/16 in
  • Handle Length
    8-19/64 in, 210.74 mm
  • Head Angle
    15 °
  • Head Thickness
    11/64 in, 4.37 mm
  • Offset Angle
    15
  • Open End Head Thickness
    4 in, 101.60 mm
  • Open End Head Width
    2 in, 50.80 mm
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    8-19/64 in
  • Weight
    0.63 lbs, 0.29 kg

Details

  • Finish Coating
    Full Polish
  • Head Style
    12
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)