Motion
9403-X
9403-X Stealth Stingray - Xlarge, Hi-Vis Yellow/Black
MI ITEM #08194015
MFR #9403-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9403-X Stealth Stingray - Xlarge, Hi-Vis Yellow/Black
MI ITEM #08194015
MFR #9403-X

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9403-X - STEALTH STINGRAY X-LARGE GLOVES
  • Thermal lining
  • Hard-wearing double-dipped sandy foam nitrile coating
  • “Be safe, be seen” with 13gg hi-vis safety yellow polyester seamless knit
  • Water resistant Hy+Dry barrier provides protection from liquid penetration
  • Snug-fitting knit wrist

Specifications

  • Glove Size
    XL or Size 10
  • Size
    X
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Acrylic
  • Color
    Black, Hi-Vis Yellow
  • Palm Features
    Nitrile
  • Coating Material
    Foam Nitrile
  • Length
  • Manufacturer Upc Number
    065537853291
  • Harmonization Code
    6116.10.65
  • Spec Sheet
  • UPC_NO
    065537853291
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought