Motion
ARVAC SW 4X100'

CONTINENTAL
ARVAC SW 4X100'

ARVAC SW 4X100'
MI ITEM #08198513
MFR #ARVAC SW 4X100'
Price$36.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARVAC SW 4X100'

ARVAC SW 4X100'
MI ITEM #08198513
MFR #ARVAC SW 4X100'

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.38/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    1.52 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Material Handling
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 158 °F

Overview

Mfr description
ARVAC SW 4X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought