Overview
Mfr description
ARG20K-02G4H
Specifications
- Set Pressure Range7 to 125 psi
- Knob TypeDownward Knob
- Body Size20
- Inlet Port TypeStraight
- Series/SystemARG
- Pressure Gauge IncludedWith Pressure Gauge 270 Degree Mounting Angle
- Mounting TypeWith Set Nut (For Panel Mount)
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Weight0.21 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data