Motion
357TPR-L
357TPR-L
Mi Item #08198790
MFR #357TPR-L
Price$35.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
357TPR-L
Mi Item #08198790
MFR #357TPR-L

Mfr description
357TPR-L GLOVE DOG FIGHT IMPACT-LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.23/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Nitrile
  • Color
    Black, Hi-Vis Yellow
  • Lining Material
    HPPE - Polyurethane, Polyester
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    065537864730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)