Motion
369-S
Stealth Cut Resistant Glove - Size S or Size 7, ANSI Cut Level A4
MI ITEM #08198811
MFR #369-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stealth Cut Resistant Glove - Size S or Size 7, ANSI Cut Level A4
MI ITEM #08198811
MFR #369-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Automotive, Construction, General Purpose, Industrial, Oil & Gas, Yard & Field Work
  • Coating
    Polyurethane
  • Color
    White
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537862859
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537862859

Overview

Mfr description
369-S GLOVE STEALTH PHANTOM A4-SMALL
  • HPPE/glass/steel seamless knit shell
  • Lightweight polyurethane coated palm
  • Snug-fitting knit wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought