Specifications
Dimensions
- Length9
- SizeX
Details
- ApplicationsAutomotive, Construction, General Purpose, Industrial, Oil & Gas, Yard & Field Work
- CoatingPolyurethane
- ColorWhite
- Country of OriginCHINA
- Manufacturer Upc Number065537862880
- Spec Sheet
- Thumb TypeStraight
- UPC_NO065537862880
Overview
Mfr description
369-X GLOVE STEALTH PHANTOM A4-XLARGE
- HPPE/glass/steel seamless knit shell
- Lightweight polyurethane coated palm
- Snug-fitting knit wrist