Overview
Mfr description
369-XXL GLOVE STEALTH PHANTOM A4
- HPPE/glass/steel seamless knit shell
- Lightweight polyurethane coated palm
- Snug-fitting knit wrist
Specifications
- ApplicationsAutomotive, Construction, General Purpose, Industrial, Oil & Gas, Yard & Field Work
- Thumb TypeStraight
- CoatingPolyurethane
- ColorWhite
- Length9
- UPC_NO065537862897
- Manufacturer Upc Number065537862897
- SizeXXL
- Spec Sheet
- Country of OriginCHINA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data