Motion
378-X
378-X Stealth Scorpion Ansi A5-Xlarge, Green/Black
Mi Item #08198817
MFR #378-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
378-X Stealth Scorpion Ansi A5-Xlarge, Green/Black
Mi Item #08198817
MFR #378-X

Mfr description
378-X GLOVE STEALTH SCORPION ANSI A5
  • 18gg P-Aramid/steel shell
  • Lightweight polyurethane coated palm
  • Conductive coating on palm and fingers can be used on all touchscreen devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    X

Details

  • Applications
    Fabrication, Construction, General Purpose
  • Coating
    Polyurethane
  • Color
    Green/Black
  • Country of Origin
    SRI LANKA
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537862934
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537862934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)