Motion
384-X
384-X Stealth Black Widow Ansi A6-Xlarge, Black
Mi Item #08198822
MFR #384-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
384-X Stealth Black Widow Ansi A6-Xlarge, Black
Mi Item #08198822
MFR #384-X

Mfr description
384-X GLOVE STEALTH BLACK WIDOW ANSI A6
  • 13gg HPPE/steel/glass/nylon/spandex shell
  • Lightweight polyurethane
  • Snug-fitting knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9
  • Size
    X

Details

  • Applications
    Automotive, Construction, General Purpose, Industrial, Oil & Gas, Yard & Field Work
  • Coating
    Polyurethane
  • Color
    Black
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537862989
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537862989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)