Motion
546TPR-XXL

WATSON GLOVES
546TPR-XXL

Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Top Grain Goatskin Leather, Unlined, White, Black
Mi Item #08198837
MFR #546TPR-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
546TPR-XXL

Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Top Grain Goatskin Leather, Unlined, White, Black
Mi Item #08198837
MFR #546TPR-XXL

Mfr description
546TPR-XXL GLOVE SCAPE GOAT UNLINED
  • Full-grain goatskin leather
  • Drivers style with keystone thumb
  • Heavy duty rubber on back of hand, fingers and wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    9
  • Weight
    0.4

Details

  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial
  • Closure Type
    Slip-on
  • Color
    Black, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Goatskin
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)