Motion
549TPR-L
Van Goat Cut Resistant Glove - Size L or Size 9, ANSI Cut Level A6
MI ITEM #08198843
MFR #549TPR-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Van Goat Cut Resistant Glove - Size L or Size 9, ANSI Cut Level A6
MI ITEM #08198843
MFR #549TPR-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    13
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Color
    White/Red
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537863740
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537863740

Overview

Mfr description
549TPR-L GLOVE VAN GOAT ANSI CUT A6
  • Full sock Cutshield™ Para-aramid/steel/polyester liner
  • Full-grain goatskin leather
  • Heavy duty rubber on back of hand, fingers and wrist
  • Stitched with Kevlar® thread
  • Gauntlet style cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought