Motion
549TPR-XXL

WATSON GLOVES
549TPR-XXL

549Tpr-Xxl Van Goat Ansi Cut A5 Goatskin Gauntlet W/ Tpr-Xxlarge, White/Red
Mi Item #08198847
MFR #549TPR-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
549TPR-XXL

549Tpr-Xxl Van Goat Ansi Cut A5 Goatskin Gauntlet W/ Tpr-Xxlarge, White/Red
Mi Item #08198847
MFR #549TPR-XXL

Mfr description
549TPR-XXL GLOVE VAN GOAT ANSI CUT A6
  • Full sock Cutshield™ Para-aramid/steel/polyester liner
  • Full-grain goatskin leather
  • Heavy duty rubber on back of hand, fingers and wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13
  • Size
    XXL

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Color
    White/Red
  • Country of Origin
    PAKISTAN
  • Lining Material
    Cutshield™
  • Manufacturer Upc Number
    065537863764
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537863764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)