Motion
94002-XXS

WATSON GLOVES
94002-XXS

Leather Double Palm Glove with Fabric Back - XXS or Size 5, Cowhide Grain Leather, Fleece Lined, White, Red
Mi Item #08198854
MFR #94002-XXS
Price$22.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
94002-XXS

Leather Double Palm Glove with Fabric Back - XXS or Size 5, Cowhide Grain Leather, Fleece Lined, White, Red
Mi Item #08198854
MFR #94002-XXS

Mfr description
94002-XXS GLOVE RED BARON SHERPA LINED
  • Cotton fleece lining
  • Premium full-grain cowhide leather
  • Cotton drill back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length
    6
  • Weight
    0.3

Details

  • Applications
    Construction, General Purpose, Industrial
  • Color
    Red, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)