Motion
9408-L
9408-L Ice Man-Large, Black/Blue
MI ITEM #08198855
MFR #9408-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9408-L Ice Man-Large, Black/Blue
MI ITEM #08198855
MFR #9408-L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9408-L GLOVE ICE MAN-LARGE
  • 7GG brushed seamless knit terry liner
  • “Be safe, be seen” with hi-vis 15gg nylon liner
  • 3/4 dipped PVC coating
  • Snug-fitting seamless knit wrist

Specifications

  • Country of Origin
    PAKISTAN
  • Length
  • Color
    Black/Blue
  • Lining Material
    Wool/acrylic
  • Manufacturer Upc Number
    065537861999
  • Applications
    Construction, General Purpose, Industrial
  • Features & Benefits
    • 7GG brushed seamless knit terry liner• “Be safe, be seen” with hi-vis 15gg nylon liner• 3/4 dipped PVC coating• Snug-fitting seamless knit wrist
  • Size
    L
  • Weight
    0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought