Motion
9545TPR-L

WATSON GLOVES
9545TPR-L

Leather Drivers Glove with Keystone Thumb - L or Size 9, Top Grain Goatskin Leather, Thermal Lined, White, Black
Mi Item #08198863
MFR #9545TPR-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
9545TPR-L

Leather Drivers Glove with Keystone Thumb - L or Size 9, Top Grain Goatskin Leather, Thermal Lined, White, Black
Mi Item #08198863
MFR #9545TPR-L

Mfr description
9545TPR-L GLOVE SCAPEGOAT C100 THINSULAT
  • 3M Thinsulate™ C100 lining
  • Full-grain goatskin leather
  • Heavy duty rubber on back of hand, fingers and wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9.5
  • Weight
    0.5

Details

  • Applications
    Construction, Farm & Ranch, General Purpose, Industrial
  • Closure Type
    Slip-on
  • Color
    Black, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Goatskin
  • Thumb Style
    Inset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)