Motion
9547TPR-S

WATSON GLOVES
9547TPR-S

Van Goat Cut Resistant Glove - Size S or Size 7, ANSI Cut Level A7
Mi Item #08198870
MFR #9547TPR-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
9547TPR-S

Van Goat Cut Resistant Glove - Size S or Size 7, ANSI Cut Level A7
Mi Item #08198870
MFR #9547TPR-S

Mfr description
9547TPR-S GLOVE VAN GOAT CUT A5 C100
  • 3M Thinsulate™ C100 lining
  • Cut Shield P-aramid/polyester/glass liner
  • Full-grain goatskin leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.5
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    5
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Color
    Off White/Red
  • Country of Origin
    PAKISTAN
  • Lining Material
    Thinsulate™ C100
  • Manufacturer Upc Number
    065537863863
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537863863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)