Motion
9549TPR-L

WATSON GLOVES
9549TPR-L

9549Tpr-L Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ Tpr-Large, Off White/Red
Mi Item #08198873
MFR #9549TPR-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
9549TPR-L

9549Tpr-L Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ Tpr-Large, Off White/Red
Mi Item #08198873
MFR #9549TPR-L

Mfr description
9549TPR-L GLOVE VAN GOAT CUT A5 C100
  • 3M Thinsulate™ C100 lining
  • Full sock Cutshield™ Para-aramid/steel/polyester liner
  • Full-grain goatskin leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13
  • Size
    L

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Color
    Off White/Red
  • Country of Origin
    PAKISTAN
  • Lining Material
    Thinsulate™ C100
  • Manufacturer Upc Number
    065537863955
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537863955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)