Motion
95785G-X
95785G-X Shock Trooper Gauntlet C40/C100 Lining-Xlarge, Black/Brown
MI ITEM #08198881
MFR #95785G-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
95785G-X Shock Trooper Gauntlet C40/C100 Lining-Xlarge, Black/Brown
MI ITEM #08198881
MFR #95785G-X

Mfr description
95785G-X GLOVE SHOCK TROOPER GAUNTLET
  • Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
  • Cut Shield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12
  • Size
    X

Details

  • Applications
    Construction, Industrial, Oil & Gas
  • Color
    Black/Brown
  • Country of Origin
    CHINA
  • Lining Material
    Thinsulate™ C100 back and C40 palm
  • Manufacturer Upc Number
    065537859019
  • Spec Sheet
  • Thumb Type
    Inset
  • UPC_NO
    065537859019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)