Overview
Mfr description
95785-M GLOVE SHOCK TROOPER
- Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
- Cut Shield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
- Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
- Knuckle and finger components feature D3O® iA, Vibration absorbing EVA padded palm patch and wrist patch
- Snug-fitting shirred elastic wrist with slip-on style cuff
Specifications
- ApplicationsConstruction, Industrial, Oil & Gas
- Thumb TypeInset
- Lining MaterialThinsulate™ C100 back and C40 palm
- ColorBlack/Brown
- Length9.5
- UPC_NO065537858920
- Manufacturer Upc Number065537858920
- SizeM
- Spec Sheet
- Country of OriginCHINA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data