Motion
95785-XXL

WATSON GLOVES
95785-XXL

95785-Xxl Shock Trooper C40/C100 Lining-Xxlarge, Black/Brown
MI ITEM #08198890
MFR #95785-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
95785-XXL

95785-Xxl Shock Trooper C40/C100 Lining-Xxlarge, Black/Brown
MI ITEM #08198890
MFR #95785-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95785-XXL GLOVE SHOCK TROOPER
  • Lightweight 3M Thinsulate™ C40 (palm) and C100 (back) lining
  • Cut Shield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O® iA, Vibration absorbing EVA padded palm patch and wrist patch
  • Snug-fitting shirred elastic wrist with slip-on style cuff

Specifications

  • Applications
    Construction, Industrial, Oil & Gas
  • Thumb Type
    Inset
  • Lining Material
    Thinsulate™ C100 back and C40 palm
  • Color
    Black/Brown
  • Length
    9.5
  • UPC_NO
    065537858951
  • Manufacturer Upc Number
    065537858951
  • Size
    XXL
  • Spec Sheet
  • Country of Origin
    CHINA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text