Overview
Mfr description
LUB-DRVKT120-CSHT LUBRICATOR KIT
- Standard or special grease and oil options available to accommodate any application
- Constant , reliable, precise distribution of grease
- Automatic lubrication provides a safer method of supplying the required grease to moving or hard to reach equipment
- Clear lubricant containers for easy visual inspections
- Quick start instructions in every box
- Grease color Tan
Specifications
- Lubricator TypeMechanically Driven
- Connection Thread Size1/4 in
- Grease Capacity120 cc / 4.06 fl oz
- 360 Indicator LightsWith 360 warning indicator lights
- Grease TypeHigh Temperature
- Emptying Time NominalAdjustable 1-12 months
- Pressure Build Up6 Bar / 87 PSI
- Maximum Feed Line Length15 ft
- ApplicationIdeal economic solution for restrictive, humid or explosive environments. Recommended use in locations such as conveyors, fans, electric motors, chains, or pumps.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data