Motion
LUB-DRVKT120-LCSS

NTN
LUB-DRVKT120-LCSS

DRIVE™ Mechanically Driven Single Point Lubricator
Mi Item #08199072
MFR #LUB-DRVKT120-LCSS
Price$390.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-DRVKT120-LCSS

DRIVE™ Mechanically Driven Single Point Lubricator
Mi Item #08199072
MFR #LUB-DRVKT120-LCSS

Mfr description
LUB-DRVKT120-LCSS LUBRICATOR KIT
  • Standard or special grease and oil options available to accommodate any application
  • Constant , reliable, precise distribution of grease
  • Automatic lubrication provides a safer method of supplying the required grease to moving or hard to reach equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.74/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    15 ft

Details

  • 360 Indicator Lights
    With 360 warning indicator lights
  • Additional Details
    Packaging: 1X1 retail box;Dimension W x L: 2.83 x 6.89 in;72 x 175 mm
  • Application
    Ideal economic solution for restrictive, humid or explosive environments. Recommended use in locations such as conveyors, fans, electric motors, chains, or pumps.
  • Emptying Time Nominal
    Adjustable 1-12 months
  • Grease Capacity
    120 cc / 4.06 fl oz
  • Grease Type
    Semi Solid
  • Lubricator Type
    Mechanically Driven
  • Pressure Build Up
    6 Bar / 87 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)