Overview
Mfr description
LUB-RDYKT60-ACFHD LUBRICATOR KIT
- Standard or special grease and oil options available to accommodate any application
- Constant , reliable, precise distribution of grease
- Automatic lubrication provides a safer method of supplying the required grease to moving or hard to reach equipment
- Clear lubricant containers for easy visual inspections
- Grease color White
- High performance food safe NSF H1 registered
Specifications
- Lubricator TypeGas Driven
- Connection Thread Size1/4 in
- Grease Capacity60 cc / 2.03 fl oz
- 360 Indicator LightsWithout 360 warning indicator lights
- Grease TypeFood Grade Heavy Duty
- Emptying Time NominalAdjustable 1-12 months
- Pressure Build Up5 Bar / 78 PSI
- Maximum Feed Line Length6 ft
- ApplicationIdeal economic solution for restrictive, humid or explosive environments. Recommended use in locations such as conveyors, fans, electric motors, chains, or pumps.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data