Motion
LUB-HDBKT-2P-2.56IN-20FT

NTN
LUB-HDBKT-2P-2.56IN-20FT

Single Point Automatic Lubricator Accessory - HD Bracket
Mi Item #08199171
MFR #LUB-HDBKT-2P-2.56IN-20FT
Price$774.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-HDBKT-2P-2.56IN-20FT

Single Point Automatic Lubricator Accessory - HD Bracket
Mi Item #08199171
MFR #LUB-HDBKT-2P-2.56IN-20FT

Mfr description
LUB-HDBKT-2P-2.56IN-20FT 2 LUB PT HD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$774.69/each

Specifications

Dimensions

  • Height
    8
  • Length
    15
  • Weight
    10
  • Width
    13

Details

  • Manufacturer Upc Number
    4550253000501
  • Product Type
    Automatic Lubricator Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)