Motion
3/4X500 CHEM HYDROCBN DRAIN300

GATES RUBBER CO
3/4X500 CHEM HYDROCBN DRAIN300

Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, CPE Rubber Cover Material, 500 ft Length
Mi Item #08199307
MFR #3/4X500 CHEM HYDROCBN DRAIN300
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X500 CHEM HYDROCBN DRAIN300

Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, CPE Rubber Cover Material, 500 ft Length
Mi Item #08199307
MFR #3/4X500 CHEM HYDROCBN DRAIN300

Mfr description
3/4 X 500 CHEM MASTER HYDROCARBON DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.13 in

Details

  • Cover Color
    Blue
  • Cover Material
    CPE Rubber
  • Description
    RECOMMENDED FOR: This hose is designed for use in all types of refineries for drainage of hot liquid residue and hydrocarbons produced by the cleaning of storage tanks and containment vessels. The high–temperature tube and cover are rated at 300ºF and resistant to steam vapors, oils and weather. The blue cover provides color identification in refineries and chemical plants.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075503767
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)