Specifications
Dimensions
- End 1 Size2 in, 3/4 in
- End 2 Size2 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Thread1-1/16-12 UN, 2-1/2-12 UN
- End 2 StyleMale JIC
- End 2 Thread1-1/16-12 UN, 2-1/2-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series2403
Overview
Mfr description
2403-32-12 MJ MJ